X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2121ICPC "Basix" 2 Bulb Bathroom Light

Item: M2121ICPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $74.70

Price: $49.82 (Pricing is for Polished Chrome)



Details and Dimensions

Height 8"
Width 13-1/2"
Extension From Wall 9"
Backplate Dimension 5-1/4'' W x 5-1/4'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Ice
Shade Material Glass
Suitable Installation Dry
Construction Iron
Weight 4 lbs
Color Temperature 2700K