X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21149SCRE "Luminous" Linear Pendant

Item: M21149SCRE
Finish: Rustic Ebony
Online Availability: Available for immediate shipment

List Price: $1,317.00

Price: $878.44



Details and Dimensions

Height 17"
Width 45"
Length 5"
Number of Bulbs 10
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Glass Type Stone Candle
Shade Material Glass
Suitable Installation Dry
Weight 39 lbs