X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20607VAOI "Aspen" Mid Sized Chandelier

Item: M20607VAOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $750.00

Price: $500.25



Details and Dimensions

Height 25"
Width 30"
Diameter 30"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Vintage Amber
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 32 lbs
Voltage 120V