X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20585WTWT "Maxim" 1 Bulb Wall Sconce

Item: M20585WTWT
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $59.70

Price: $39.82




Details and Dimensions

Height 5-1/2"
Width 10-1/2"
Extension From Wall 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White
Shade Material Glass
Suitable Installation Dry
Weight 1 lb