Maxim M20374WTPC "Salon" Mini Chandelier
| Item: | M20374WTPC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 16" |
| Width | 20" |
| Diameter | 20" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Shade | Fabric |
| Shade Material | Fabric |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Energy Star | No |


