X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20098FTOI "Aurora" 1 Bulb Wall Sconce

Item: M20098FTOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $75.00

Price: $45.00 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 10"
Width 5-1/2"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 2 lbs