Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20093FTOI "Aurora" Up Light Pendant

Item: M20093FTOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $291.00

Price: $194.10 (Pricing is for Oil Rubbed Bronze)

Details and Dimensions

Height 25"
Width 16"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Frosted
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 8 lbs