Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Maxim
>
M20091FTOI
Maxim M20091FTOI "Aurora" Semi Flush Mount Ceiling Light
| Item: | M20091FTOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $86.40
Details and Dimensions
| Height | 9" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Frosted |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


