Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M13567CFAF "Augusta" Large Foyer Chandelier

Item: M13567CFAF
Finish: Auburen Florentine
Online Availability: Available for immediate shipment

Details and Dimensions

Height 57"
Width 50"
Diameter 50"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Cafe
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 60 lbs
Voltage 120V