X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M12761WTPN "Rondo" 1 Bulb Wall Sconce

Item: M12761WTPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 6-1/2"
Extension From Wall 7-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Weight 3 lbs
Color Temperature 2700K