X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M12209FIOI "Manor" Large Foyer Chandelier

Item: M12209FIOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 47-1/2"
Width 45"
Diameter 45"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Frosted Ivory
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 42 lbs
Voltage 120V