X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M12028AD "Hampton" Entrance / Foyer Pendant

Item: M12028AD
Finish: Auburn Dusk
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $345.00

Price: $248.12



Details and Dimensions

Height 19-1/2"
Width 16"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 36"
Suitable Installation Dry
Energy Star No