X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M11764WSGU "La Scalla" Mid Sized Chandelier

Item: M11764WSGU
Finish: Gold Umber
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 26"
Width 28-1/2"
Diameter 28-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Mocha Cloud
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 29 lbs
Voltage 120V