Maxim M11524TCAD "Duo" Mid Sized Chandelier

Item: M11524TCAD
Finish: Auburn Dusk
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 25"
Width 27"
Diameter 27"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Textured Clear
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V