Maxim M11419WSMC "Savannah" Floor Lamp
| Item: | M11419WSMC |
| Finish: | Molacca Crackle |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 70" |
| Width | 15" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Glass Type | White Satin |
| Shade Material | Glass |
| Switch Type | Three-Way |
| Voltage | 120V |


