Maxim M11093SVOI "Bel Air" Multi Light Pendant

Item: M11093SVOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $232.12 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 44-1/2"
Width 44"
Number of Bulbs 3
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft Vanilla
Shade Material Glass