X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M1051RP "North Church" Outdoor Entrance Wall Light

Item: M1051RP
Finish: Rust Patina
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 6"
Extension From Wall 7-1/4"
Backplate Dimension 4-1/2'' x 6-1/2''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear
Suitable Installation Wet
Voltage 120V
Weight 4 lbs