Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M10128WSOI "Basix" Large Foyer Chandelier

Item: M10128WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

Details and Dimensions

Height 31-1/2"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Wilshire
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 22 lbs
Voltage 120V