Maxim M10123ICSN "Basix" Mini Chandelier

Item: M10123ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $106.20



Details and Dimensions

Height 18-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Ice
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V