X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M1001BK "Westlake" Post Light

Item: M1001BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $58.20

Price: $38.82 (Pricing is for Black)



Details and Dimensions

Height 19"
Width 8"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Glass Type Clear
Suitable Installation Wet
Weight 4 lbs