Dimond D701801 "Mount Bethel" Floor Lamp
| Item: | D701801 |
| Finish: | Vintage Rust |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 69" |
| Width | 16" |
| Length | 26" |
| Bulb(s) Included | No |
| Glass Type | Tiffany |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 61 lbs |


