X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond E701701 "Parlor" Floor Lamp

Item: E701701
Finish: Vintage Rust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 69"
Width 16"
Length 26"
Bulb(s) Included No
Glass Type Tiffany
Suitable Installation Dry
Voltage 120V
Weight 61 lbs