Dimond D651321 "Walden" Table Lamp
| Item: | D651321 |
| Finish: | Bellwether Copper |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 22" |
| Width | 11" |
| Length | 13" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |


