X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D650731 "Farmhouse" Floor Lamp

Item: D650731
Finish: Oiled Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 69"
Width 16"
Length 26"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Suitable Installation Dry
Voltage 120V
Weight 46 lbs