X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

LBL Lighting LHW496OPBZ2G40 "Dover" 4 or more Bulb Bathroom Light

Item: LHW496OPBZ2G40
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $428.00

Price: $342.40 (Pricing is for Bronze)



Details and Dimensions

Height 4-2/5"
Width 31"
Extension From Wall 3-1/2"
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 200 W
Glass Type Opal
Shade Material Glass
ADA Compliant Yes
Construction Metal
Features May Be Mounted Horizontally or Vertically
Transformer Input Voltage 120V