X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS603CRBZ1AMPT "Springview" Pendant Track Light

Item: LHS603CRBZ1AMPT
Finish: Bronze / Clear
Online Availability: Available for immediate shipment
Select Finish:

List Price: $459.00

Price: $367.20 (Pricing is for Bronze / Clear)



Details and Dimensions

Height 14-1/2"
Width 4"
Length 4"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Grass Like Hand-Carved Detail
Rail Type Monopoint/Canopy Mounted
Shade Material Glass
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Length 72"