X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS590LIBZ1BMPT "Fiona" Pendant Track Light

Item: LHS590LIBZ1BMPT
Finish: Bronze / Linen
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7"
Width 10-4/5"
Length 10-4/5"
Canopy Size 4'' Round
Number of Bulbs 2
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 70 W
Shade Material Fabric with Glass Diffuser
Weight 3 lbs
Rail Type Monopoint/Canopy Mounted
Shade Material Fabric
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Length 72"