X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

LBL Lighting LHS583AMBZ1BMPT "Chill" Pendant Track Light

Item: LHS583AMBZ1BMPT
Finish: Bronze / Amber
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $376.00

Price: $300.80 (Pricing is for Bronze / Amber)




Details and Dimensions

Height 8"
Width 6-1/10"
Length 6-1/10"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Organic Transparent with Ice-Fractured Texture and Frost Scavo
Weight 3 lbs
Rail Type Monopoint/Canopy Mounted
Shade Material Glass
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Length 72"