X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS545AMBZ1BMPT "Mini-Isis Cylinder" Pendant Track Light

Item: LHS545AMBZ1BMPT
Finish: Bronze / Amber
Online Availability: Available for immediate shipment
Select Finish:

List Price: $577.00

Price: $461.60 (Pricing is for Bronze / Amber)



Details and Dimensions

Height 10-1/2"
Width 3"
Length 3"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Thick Piping
Weight 3 lbs
Rail Type Monopoint/Canopy Mounted
Shade Material Glass
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Length 72"