X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS506AMBZ1B35MPT "Mini Isla" Pendant Track Light

Item: LHS506AMBZ1B35MPT
Finish: Bronze / Amber
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6-1/10"
Width 7"
Length 7"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Hand Blown Organic Seeded
Weight 2 lbs
Rail Type Monopoint/Canopy Mounted
Shade Material Glass
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Length 72"