X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS461AMBZ1B50MPT "Bonn" Pendant Track Light

Item: LHS461AMBZ1B50MPT
Finish: Bronze / Amber
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 13"
Width 3-4/5"
Length 3-4/5"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Transparent Cone with Hand-Etched Bands
Rail Type Monopoint/Canopy Mounted
Shade Material Glass
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Length 72"