X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHS338BUBZ1B50MPT "Mini-Monty" Pendant Track Light

Item: LHS338BUBZ1B50MPT
Finish: Bronze / Blue
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/2"
Width 4"
Length 4"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Mouth-Blown Murano with Millefore
Rail Type Monopoint/Canopy Mounted
Additional Information Due To the Unique Nature of this Glass there will be Some Variation in Color and Design
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Length 72"