X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

LBL Lighting LHS277AMBZLEDMPT "Icicle" Mini Pendant

Item: LHS277AMBZLEDMPT
Finish: Bronze / Amber
Online Availability: Available for immediate shipment
Select Finish:

List Price: $430.00

Price: $354.40 (Pricing is for Bronze / Amber)



Details and Dimensions

Height 9-1/4"
Width 2-1/4"
Length 2-1/4"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Glass Type Colorful Firt and Crystalline
Shade Material Glass
Wire Length 72"
Rail Type Monopoint/Canopy Mounted
Transformer Input Voltage 120V
Transformer Output Voltage 12V