X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

LBL Lighting LHS269AMBZ1B35MPT "Stogie I" Pendant Track Light

Item: LHS269AMBZ1B35MPT
Finish: Bronze / Amber
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $335.00

Price: $268.00 (Pricing is for Bronze / Amber)




Details and Dimensions

Height 7-1/4"
Width 2"
Length 2"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Glass Type Mouth-Blown With Multicolor Frit Combinations and Inner Borosilicate
Rail Type Monopoint/Canopy Mounted
Shade Material Glass
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Length 72"