Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

LBL Lighting LHS265SC1A35MPT "Rocket" Pendant Track Light

Item: LHS265SC1A35MPT
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $263.00

Price: $204.00

Details and Dimensions

Height 8-7/8"
Width 2-3/16"
Length 2-3/16"
Canopy Size 4'' Round
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Rail Type Monopoint/Canopy Mounted
Shade Material Metal
Transformer Input Voltage 120V
Transformer Output Voltage 12V
Wire Length 72"