Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

LBL Lighting LHD474BZ031A50MRL "Modo" Track Lighting Track Head

Item: LHD474BZ031A50MRL
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $238.00

Price: $190.40 (Pricing is for Bronze)

Details and Dimensions

Height 3"
Width 3-1/4"
Length 2-2/5"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Features Rotates 360 Degrees, Pivots 90 Degrees
Rail Type Monorail
Additional Information Can Hold Up To Two Lenses or Louvers (Sold Separately)
To Be Used With Optional Modo Glass or Metal Shield Accessories (Sold Separately)