X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



LBL Lighting LHB295BLBZ01LEDMRL "Shield Swivel I" Track Lighting Track Head

Item: LHB295BLBZ01LEDMRL
Finish: Bronze / Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 1"
Width 2-2/5"
Length 2-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Shade Material Bronze, Frosted Borosilicate Glass or Anodized Aluminum in Silver or Black
Voltage 12V
Rail Type Monorail