X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT53244-CP/K438 "Refinia" Deck Mount Whirlpool Faucet

Item: KT53244-CP/K438
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $584.75

Price: $452.01 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Rough In Valve Type High Flow With Diverter
Spout Height 8-3/8"
Spout Reach 7-7/16"
Overall Height 9-11/16"
Faucet Centers 8''
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Ceramic Disc
Diverter Spout Yes
Drain Included No
ADA Compliant Yes