X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT53234-BN/K300 "Refinia" Deck Mount Whirlpool Faucet

Item: KT53234-BN/K300
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Rough In Valve Type 1/2'' High Flow
Spout Height 8-3/8"
Spout Reach 7-7/16"
Overall Height 9-11/16"
Faucet Centers 8''
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Ceramic Disc
Drain Included No
ADA Compliant Yes
Includes Rough In Valve And Trim