Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT451064-BN/K304 "Alteo" Single Handle Shower Faucet

Item: KT451064-BN/K304
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $244.55

Price: $189.04 (Pricing is for Vibrant Brushed Nickel)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Rough In Valve Type Rite Temp Pressure Balanced
Valve Type Ceramic Disc
Shower Head Diameter 5-11/16"
Shower Head Height 3-7/8"
Shower Arm Length 6"
Shower Head Type Single Function
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Drain Included No
Tub/Shower Model Available Yes