Kohler KT14491-4-CP "Purist" Diverter Shower Valve
| Item: | KT14491-4-CP |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $122.14 (Pricing is for Polished Chrome)
Details and Dimensions
| Construction | Brass |
| Features | • Valve Sold Separately |
| ADA Compliant | Yes |
| Diameter | 6-3/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


