X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT14488-4-CP "Purist" Thermostatic Valve Trim

Item: KT14488-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $263.75

Price: $208.10 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Fits These Models K669-KS Rough in Valve
ADA Compliant Yes