X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT147804CP/K304K "Stance" Non-Thermostatic Shower Valve

Item: KT147804CP/K304K
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $416.90

Price: $352.24 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included Yes
Construction Solid Brass
ADA Compliant Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Pressure Balanced Yes
View Similar Products