X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT147764CP/K11748 "Stance" Single Handle Tub & Shower Faucet

Item: KT147764CP/K11748
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 7-9/16"
Shower Head Projection 4-7/16"
Shower Head Type Single Function
Escutcheon Included Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7-7/8"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Connection Size NPT
Shower Only Model Available Yes
ADA Compliant Yes
Features Push Button Diverter
Master Clean Spray Nozzle