Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT110774CP/K304 "Archer" Single Handle Tub & Shower Faucet

Item: KT110774CP/K304
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $280.60

Price: $216.91 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 5-1/2"
Shower Head Width 6-1/2"
Shower Head Projection 4-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 6-1/2"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Connection Size NPT
Shown With Lever Handles
Shower Only Model Available Yes
ADA Compliant Yes
Diverter Spout Yes