X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2957-1-47 "Persuade" Vanity Top

Item: K2957-1-47
Finish: Almond
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 25-1/4 x 22 x 6
Height 6"
Length 25-1/4"
Width 22"
Depth 6"
Bowl Length 18-1/2"
Bowl Width 14-7/8"
Bowl Depth 2-11/16"
Number of Bowls 1
Faucet Hole Configuration Single-Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Location Center
Drain Hole Size 1-3/4"
Drain Included No
Overflow Yes
Overflow Location Back
Material Vitreous China
Features Countertop Installation or Vanity Installation