Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2661-0 "Vox" Vessel Style Bathroom Sink

Item: K2661-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 16-1/4"
Width 16-1/4"
Depth 6-3/4"
Height 6-3/4"
Overall Size 16-1/4 x 16-1/4 x 6-3/4
Bowl Length 15-3/4"
Bowl Width 15-3/4"
Bowl Depth 3-3/4"
Sink Shape Square
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics