X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K99527-LG-1WE "Poplin" Up to 24" Wide Bathroom Vanity

Item: K99527-LG-1WE
Finish: Terry Walnut
Select Finish:


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 24'' x 21-7/8'' x 34-1/2''
Height 34-1/2"
Length 21-7/8"
Width 24"
Number of Bowls 1
Faucet Included No
Sink Included No
Vanity Top Included No
Number of Doors 2
Number of Drawers 1
Adjustable Shelves Yes
Drain Included No
Assembly Required Yes
Additional Information Door and Drawer Pulls Are Sold Separately
Optional Adjustable Shelf/Drawer Organizer Sold Separately
Construction Solid Wood and Veneers