X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K99514-LG-1WG "Damask" Up to 24" Wide Bathroom Vanity

Item: K99514-LG-1WG
Finish: Cherry Tweed
Select Finish:

List Price: $1,574.75

Price: $1,302.32 (Pricing is for Cherry Tweed)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 24'' x 21-7/8'' x 34-1/2''
Height 34-1/2"
Length 21-7/8"
Width 24"
Number of Bowls 1
Faucet Included No
Sink Included No
Vanity Top Included No
Number of Doors 2
Number of Drawers 1
Drain Included No
Assembly Required Yes
Additional Information Door and Drawer Pulls Are Sold Separately
Construction Solid Wood and Veneers