X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K99010-NA "Verdera" Tri-view Medicine Cabinet

Item: K99010-NA
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Length 40"
Height 30"
Overall Size 40'' x 30'' x 4-3/4''
Mounting Type Recessed Mounted
Construction Anodized Aluminum
Number of Shelves 9
Adjustable Shelves Yes
Shelf Type Glass
Cabinet Rough In Dimension 38-1/2 x 28-1/4 x 3-11/16
Includes 120 Self-Close Hinges
Additional Information Three-Door Cabinet
Extension From Wall 4-3/4"